missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polyethylene Economy Frigimat Dry Ice Maker

Produces a solid 454gm block of dry ice in one to two minutes.

Brand:  Bel-Art™ SP Scienceware™ H38876-0002

Product Code. 10338214

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Each 50lb. cylinder of liquid CO2 with a dip tube will make 8 or 9 blocks of dry ice measuring 9.2 x 10.4cmL
  • Polyethylene ice chamber is held in place by a metal clamping mechanism
  • Porous polyethylene diffusion plate vents excess gas
  • Built-in gas pressure gauge and relief valve
  • Epoxy-coated steel frame has four non-skid rubber feet to prevent sliding
  • Includes a 1.8m nickel plated copper connecting tube with standard CGA 320 (0.830 in. -14) thread couplings for easy attachment to a LCO2 cylinder
  • Overall dimensions: 37 x 14 x 15cmH
Specifications

Specifications

37 x 14cm
50lb. Cylinders of Liquid CO2
14cm
Dry Ice Maker
Molding Dry Ice
37cm
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.