missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Polyamide Gloves with Polyurethane Coating
Click to view available options
Size:
6
7
8
9
10
11
Color:
Black
Gray
White
Description
- 1 per pack
- CE Mark certification
- Polyamide construction
- Polyurethane coating in various colors
Specifications
Specifications
Certifications/Compliance | CE Mark |
Coated Area | Palm |
Coating Material | Polyurethane |
Color | Gray |
Material | Polyamide |
Product Type | Gloves |
Size | 7 |
Glove Cuff Style | Elasticated |
Packaging Type | Individual |
Palm Type | Polyurethane-coated |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'type03FormHeader'
missing translation for 'productTitle'