missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nylon Filter Cloth, 300 mm x 300 mm

Product Code. 11744539 Shop All Fisherbrand Products
Click to view available options
Pore Size:
5 μm
11 μm
20 μm
30 μm
41μm
53 μm
60 μm
70 μm
100 μm
200 μm
250 μm
315 μm
400 μm
450 μm
500 μm
630 μm
700 μm
800 μm
900 μm
1000 μm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11744539

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For sieving or precision filtration of biological and chemical solutions. Fisherbrand™ Nylon Filter Cloths, 300 mm x 300 mm are available in a comprehensive range of pore sizes.

  • Operating temperature of -40° to +115°C
  • Excellent compatibility with alcohols
  • Resistant to aggressive solvents
  • Applications include solvent filtration and particle analysis

Specifications

Pore Size 315 μm
Diameter (Metric) Outer 300 mm
Frame Material Plastic
Mesh Material Nylon
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.