missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nylon Filter Cloth, 300 mm x 300 mm

For sieving or precision filtration of biological and chemical solutions. Fisherbrand™ Nylon Filter Cloths, 300 mm x 300 mm are available in a comprehensive range of pore sizes.

Brand:  Fisherbrand™ 10X400UM

 View more versions of this product

Product Code. 11734539

  • 275.00€ / Pack of 10
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Operating temperature of -40° to +115°C
  • Excellent compatibility with alcohols
  • Resistant to aggressive solvents
  • Applications include solvent filtration and particle analysis
Specifications

Specifications

300 mm
Plastic
Nylon
400 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.