missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nylon Filter Cloth, 300 mm x 300 mm
Shop All Fisherbrand Products
Click to view available options
Pore Size:
5 μm
11 μm
20 μm
30 μm
41μm
53 μm
60 μm
70 μm
100 μm
200 μm
250 μm
315 μm
400 μm
450 μm
500 μm
630 μm
700 μm
800 μm
900 μm
1000 μm
missing translation for 'unitSize'
Pack of 10
Description
- Operating temperature of -40° to +115°C
- Excellent compatibility with alcohols
- Resistant to aggressive solvents
- Applications include solvent filtration and particle analysis
Specifications
Specifications
| Pore Size | 500 μm |
| Diameter (Metric) Outer | 300 mm |
| Frame Material | Plastic |
| Mesh Material | Nylon |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction