missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nylon Sieve Filter, 1m x 1m
For sieving or precision filtration of biological and chemical solutions. Fisherbrand™ Nylon Sieve Filters, 1m x 1m are available in a comprehensive range of pore sizes.
Brand: Fisherbrand™ 1000X1000M1800M
Description
- Resistant to aggressive solvents
- Excellent compatibility with alcohols
- Operating temperature of -40° to +115°C
- Applications include solvent filtration and particle analysis
Specifications
Plastic | |
Nylon | |
1800 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction