missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nylon Sieve Filter, 1m x 1m

Product Code. 11735498 Shop All Fisherbrand Products
Click to view available options
Pore Size:
5 μm
11 μm
20 μm
25 μm
30 μm
41μm
60 μm
70 μm
80 μm
100 μm
150 μm
200 μm
250 μm
300 μm
400 μm
500 μm
1000 μm
1250 μm
1400 μm
1550 μm
1700 μm
1800 μm
2000 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11735498

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For sieving or precision filtration of biological and chemical solutions. Fisherbrand™ Nylon Sieve Filters, 1m x 1m are available in a comprehensive range of pore sizes.

  • Resistant to aggressive solvents
  • Excellent compatibility with alcohols
  • Operating temperature of -40° to +115°C
  • Applications include solvent filtration and particle analysis

Specifications

Pore Size 300 μm
Frame Material Plastic
Mesh Material Nylon
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.