missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nylon Sieve Filter, 1m x 1m
Shop All Fisherbrand Products
Click to view available options
Pore Size:
5 μm
11 μm
20 μm
25 μm
30 μm
41μm
60 μm
70 μm
80 μm
100 μm
150 μm
200 μm
250 μm
300 μm
400 μm
500 μm
1000 μm
1250 μm
1400 μm
1550 μm
1700 μm
1800 μm
2000 μm
Unit Size:
Each
Description
- Resistant to aggressive solvents
- Excellent compatibility with alcohols
- Operating temperature of -40° to +115°C
- Applications include solvent filtration and particle analysis
Specifications
Specifications
| Pore Size | 1550 μm |
| Frame Material | Plastic |
| Mesh Material | Nylon |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction