missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plastic Disposable Generator Probe
Accessory compatible with Fisherbrand 150 and 850 Homogenizers. Ideal for applications where cross contamination is a concern and for homogenization where sample size or sample hardness dictates that processing with the 7 mm disposable generator probe is prohibitive. Adapter required for use.
692.00€ - 2515.00€
Specifications
Product Type | Probe |
---|---|
Diameter (English) Probe | 12 mm |
Length (English) Probe | 110 mm |
Autoclavable | Autoclavable |
Blade Material | Polypropylene |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
30130215
|
Fisherbrand™
F-301250 |
25 Pk. |
692.00€
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30130216
|
Fisherbrand™
F-321250 |
50 Pk. |
1325.00€
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30130217
|
Fisherbrand™
F-341250 |
100 Pk. |
2515.00€
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Ideal for tough to process samples
- Economical: <1% of cost of stainless steel generator probes
- Eliminates cross contamination
- Ideal for PCR, RNA and DNA extractions
- Maintenance free
- Processing range: >250 μL - maximum volume will be application specific
Specifications
Probe | |
110 mm | |
Polypropylene | |
Blue |
12 mm | |
Autoclavable | |
Polycarbonate, Polyetherimide | |
Fisherbrand 150 and 850 Homogenizer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title