missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Pipe Markers - with Holder Water

Product Code. p-8001196
Click to view available options
Display Text:
Eau de chauffe
Eau glacée
Eau pluviale
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 12519747

Brand: Brady™ N003412

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ROHS Environmental Compliance, EU Directive 2002/95/EC
Description Pipe Markers - Eau glacée
Adhesive Type Permanent Acrylic
Color White on Green
Finish Gloss
Material Polyester
Product Type Pipe Marker
Display Text Eau glacée
For Use With (Application) Pipe and valve marking
Labels per Sheet 4
Languages French
No. per Pack 4 Markers/Card
Quantity 4 Pk.
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.0039 in.
Thickness (Metric) 0.099 mm
Dimensions (LxW) 26 x 250 mm
Length (English) 1.02 in.
Length (Metric) 26 mm
Width (English) 9.84 in.
Width (Metric) 250 mm
Alternate Part Number EAU GLACÉE 250X26CARD-T1-P16
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.