missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ Ping-Pong™ 560 Platform Shaker

Used in laboratories with LCD display time and speed.

Brand:  Edmund Bühler GmbH™ 6127 000

Product Code. 11844251

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Has speed of 15 to 300rpm
  • Suited for high loads up to 30kg
  • With LCD display time and speed
  • Automatic restart after power failure
  • Timer 1 minute to 30 hours continuous operation position
  • Memory storage up to 10 programs
Specifications

Specifications

30 mm
15 to 300 rpm
5°C to 50°C
50 Hz
680 x 160 x 610 mm
LCD
30 kg
230 V
Platform Shaker
560 x 400 mm
Ping-Pong 560
1 min. to 30 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.