missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT L/S™ 2-Stop Pump Tubing

Product Code. p-7187336
Click to view available options
Tubing Size:
14
16
25
35
Unit Size:
Pack of 4
Pack of 8
This item is not returnable. View return policy

Product Code. 11845611

Brand: Masterflex™ 9611414

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protect your light-sensitive samples

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable
  • For use with Masterflex™ multichannel pump heads.

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material PharMed BPT
Overall Length (English) 1.25 ft.
Overall Length (Metric) 0.38 m
For Use With (Application) Cell and Tissue Culture Work, Pharmaceutical, Light-Sensitive Samples
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 8
Tubing Size 14
Flow Rate 130 mL/min
Hose Barb 1/16 in.
Color Beige
Maximum Pressure 40 psi, 2.7 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 100°C
Product Type Stopped Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.