missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ pH Controller and Dosing Pump

Combines a pH meter with a chemical dosing pump in order to maintain a desired set point in process applications. Hanna Instruments™ pH Controller and Dosing Pump provides two advanced instruments in one compact unit.

Brand:  Hanna Instruments™ BL7916-2

Product Code. 10787161

  • 2545.00€ / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

Widely used in plating, wastewater treatment, water treatment and swimming pools, the BL7916 provides convenient installation, ease of use and maximum reliability.

  • Easy Installation: Designed with mounting holes built into the base and front-facing controls and pump assemblies
  • Proportional Dosing: Slows the stroke rate as the measured value approaches the user selected point, avoiding overdosage
  • Rugged Construction: Rugged, fiber-reinforced polypropylene IP55 rated casing; parts with chemical contact made of PVDF, FPM/FKM and PTFE
  • Isolated Recorder Output: To enhance troubleshooting and the ability to record data while monitoring the application
  • Simple Pump Action: A positive displacement solenoid with few moving parts with no rotating parts, gears or cams to drastically reduce mechanical failures
  • Auxiliary Dosing Contacts: Allows the user to attach a mixer or priming pump that is activated only when the pump is dosing

Chemical Dosing Pump Specifications:

  • Alarm Relay Set Point: 1 isolated, 2A, max. 240V, resistive load, 1,000,000 strokes
  • Dosing Control: proportional, acid or base, user selectable
  • Analog Ouput Signal: 4-20 mA (isolated)
  • Dosing Terminals: 1 isolated, 2A, max. 240V, resistive load, 1,000,000 strokes
  • Over Current Protection: 250V fuse
Specifications

Specifications

pH Meter and Chemical Dosing Pump
±0.01
0.00 to 14.00
LCD
221 x 142 x 181 mm (8.7 x 5.6 x 7.1 in.)
11 lb.
115V ±15%; 50/60Hz (40W)
Fixed at 25°C (77°F)
0°C to 50°C
5kg
50/60 Hz
7m (23 ft.) LPDE suction valves, polyethylene discharge tubing, 115V power cable and instructions
Offset: ±1 pH with trimmer, Slope: 85 to 115% with trimmer
0.01
IP55
5 kg
1 Year
Max 95%, non-condensing
32°F to 122°F
11 lb.
115 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.