missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ pH Combination Micro-Electrode

Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Micro-Electrode is robust, durable, and easy to clean.

Brand:  SI Analytics™ 285105632

 View more versions of this product

Product Code. 10223461

  • 402.00€ / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Proven high-end electrodes for demanding measurement tasks
  • Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
  • Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
  • Each pH combination electrode comes with individual serial number and quality certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

BNC
A-Glass
pH Micro-Combination Electrode
Cylinder
96 mm
3 mm
Platinum Diaphragm
7.0 ±0.3
Ag/AgCl
−5 to +100°C
1 m