missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ PG Plus FID Tower H2 and Zero Air Generator
This dual gas generator produces a continuous supply of high purity hydrogen and zero air.
14127.91€ - 19649.03€
Specifications
Depth (Metric) | 58 cm |
---|---|
Height (Metric) | 49 cm |
Max. Ambient Operating Temperature | 35°C |
Outlet Pressure | 11 bar |
Width (English) | 55 in. |
Product Code | Brand | Flow Rate | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Wattage | Price | Quantity & Availability | ||||
17798879
|
Schmidlin™
DB-FTHG100-EU |
100 mL/min. | 65 W |
14127.91€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17708889
|
Schmidlin™
DB-FTHG250-EU |
250 mL/min. | 115 W |
14674.42€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17718889
|
Schmidlin™
DB-FTHG500-EU |
500 mL/min. | 180 W |
19649.03€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Increase efficiency and improve performance
- On-demand supply 24/7
- Zero air <0.1 ppm
- THC Pressure: 11 barg (160 psig)
- Permeation membrane drying system
- USB connectivity
- Easy to install with complete 'plug and play' functionality
- Ideal for all GC detector applications
Specifications
58 cm | |
35°C | |
55 in. | |
Outlet: 1/8 in. | |
>99.9996% |
49 cm | |
11 bar | |
140 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title