missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ White Heat Shrink Wire and Cable Labels for M6/M7 Printers
Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) |
---|---|
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Wire Gauge | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Wire Gauge | For Use With (Equipment) | Price | Quantity & Availability | ||
17881429
|
Brady™
173588 |
0.094 in. | 0.182 x 1 in. | 28 to 20 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17879184
|
Brady™
174652 |
0.094 in. | 0.182 x 1 in. | 28 to 20 AWG | M710, BMP71 |
N/A
|
N/A | ||
17841679
|
Brady™
173582 |
0.094 in. | 0.182 x 1.75 in. | 28 to 20 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17878974
|
Brady™
174654 |
0.094 in. | 0.182 x 1.75 in. | 28 to 20 AWG | M710, BMP71 |
N/A
|
N/A | ||
17881679
|
Brady™
173613 |
0.125 in. | 0.235 x 1 in. | 22 to 16 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17818884
|
Brady™
174540 |
0.125 in. | 0.235 x 1 in. | 22 to 16 AWG | M710, BMP71 |
N/A
|
N/A | ||
17861379
|
Brady™
173608 |
0.125 in. | 0.235 x 1.75 in. | 22 to 16 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17878824
|
Brady™
174544 |
0.125 in. | 0.235 x 1.75 in. | 22 to 16 AWG | M710, BMP71 |
N/A
|
N/A | ||
17851599
|
Brady™
173629 |
0.187 in. | 0.335 x 1 in. | 20 to 10 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17898874
|
Brady™
174559 |
0.187 in. | 0.335 x 1 in. | 20 to 10 AWG | M710, BMP71 |
N/A
|
N/A | ||
17811409
|
Brady™
173622 |
0.187 in. | 0.335 x 1.75 in. | 20 to 10 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17849034
|
Brady™
174578 |
0.25 in. | 0.439 x 1 in. | 16 to 8 AWG | M710, BMP71 |
N/A
|
N/A | ||
17808964
|
Brady™
174582 |
0.25 in. | 0.439 x 1.75 in. | 16 to 8 AWG | M710, BMP71 |
N/A
|
N/A | ||
17841649
|
Brady™
173643 |
0.25 in. | 0.444 x 1 in. | 16 to 8 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17821649
|
Brady™
173637 |
0.25 in. | 0.444 x 1.75 in. | 16 to 8 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17891519
|
Brady™
173659 |
0.375 in. | 0.645 x 1 in. | 12 to 4 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17879074
|
Brady™
174610 |
0.375 in. | 0.645 x 1 in. | 12 to 4 AWG | M710, BMP71 |
N/A
|
N/A | ||
17811489
|
Brady™
173653 |
0.375 in. | 0.645 x 1.75 in. | 12 to 4 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17868834
|
Brady™
174614 |
0.375 in. | 0.645 x 1.75 in. | 12 to 4 AWG | M710, BMP71 |
N/A
|
N/A | ||
17881619
|
Brady™
173671 |
0.5 in. | 0.851 x 1 in. | 8 to 1 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17808774
|
Brady™
174627 |
0.5 in. | 0.851 x 1 in. | 8 to 1 AWG | M710, BMP71 |
N/A
|
N/A | ||
17881379
|
Brady™
173668 |
0.5 in. | 0.851 x 1.75 in. | 8 to 1 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17841379
|
Brady™
173678 |
0.75 in. | 1.25 x 1 in. | 6 to 0000 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17838834
|
Brady™
174523 |
1 in. | 1.66 x 1 in. | 2 to 500 MCM | M710, BMP71 |
N/A
|
N/A | ||
17828764
|
Brady™
174527 |
1 in. | 1.66 x 1.75 in. | 2 to 500 MCM | M710, BMP71 |
N/A
|
N/A | ||
17831629
|
Brady™
173601 |
1 in. | 1.667 x 1 in. | 2 to 500 MCM | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17891599
|
Brady™
173599 |
1 in. | 1.667 x 1.75 in. | 2 to 500 MCM | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
17801639
|
Brady™
173676 |
0.75 in. | 1.25 x 1.75 in. | 6 to 0000 AWG | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
N/A
|
N/A | ||
Description
- Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
- Self-extinguishing labels
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin material
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) | |
White | |
Die-cut | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
-67°F to +275°F |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
Rectangle | |
-55°C to +135°C |