missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance High-Volume Upright Freezer for Professional Use
GREENER_CHOICE

Product Code. p-200089293
Click to view available options
Capacity (Metric):
486 L
1096 L
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 30178691

Brand: Liebherr™ FFPSVG1402

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Freezer designed for general purpose applications that provides secure, long-lasting and energy-efficient freezer storage for non temperature-sensitive products.

  • Professional upright freezer for general purpose storage, reach-in
  • Temperature range -9 to -26°C, Class L1
  • Climate class (energy directive): 5
  • Fan-assisted refrigeration system with automatic hot gas defrost. Stainless steel exterior and interior
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Multifunctional digital controller with high resolution display and connectivity options
  • Self-closing doors with 90° dwell position and mechanical lock, 150 mm height-adjustable legs
  • 60 kg shelf load

Specifications

Type Freezer
Capacity (English) 289.53 gal.
Capacity (Metric) 1096 L
Temperature Range -9°C to -26°C
Temperature Resolution 1 K
Temperature Sensor NTC
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 2
Hinge Side Left or Right
Cabinet Material Chrome Nickel Steel
Chamber Material Stainless Steel
Exterior Finish Stainless Steel
Shelves 8
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast Monochrome Display with Touch Buttons
Casters No
Color Stainless Steel
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports None
Warranty 2 Years Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling Mounted
Monitoring Options SmartCoolingHub
Access Security Mechanical Door Lock with Key
On-Board Datalogging No
Connectivity WiFi/Lan Module Optional
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 2208 kWh/a
Green Features Natural Refrigerant, Energy Efficient, Ecovadis Gold
Compressor CFC-free
Refrigerant R 290
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.