missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE IBC Station with Filling Area and Galvanised Grid
The PE IBC Station is approved for the safe storage of water pollutants.
1535.00€ - 3895.00€
Specifications
Color | Blue |
---|---|
Capacity (English) | 264.2 gal. |
Capacity (Metric) | 1000 L |
Material | Polyethylene |
Type | IBC Spill Pallet |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17826386
|
asecos™
24156 |
1280.00 mm |
1535.00€
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
17876426
|
asecos™
24159 |
2460.00 mm |
2235.00€
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
17826346
|
asecos™
40054 |
3640.00 mm |
3895.00€
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
- Highly resistant against oil, acid, alkali, etc.
- Easy and safe in-house transport of the empty sump by forklift truck
Specifications
Blue | |
1000 L | |
IBC Spill Pallet |
264.2 gal. | |
Polyethylene |