missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Hei-FLOW Core 600 Peristaltic Pump
This pump of the Hei-Flow Core series is particularly suitable when high volumes need to be transported easily. A flow rate of 4.0 - 4,151 ml / min can be set for this purpose. This model is designed for the use of single-channel pump heads.
Brand: Heidolph 523-50060-00
This item is not returnable.
View return policy
Description
- Control accuracy motor: ±2 %
- Select direction of rotation: CW / CCW
- Flow rates, single-channel pumps: 4.0 – 4,151 ml/min
- Flow rate accuracy (water without counter pressure): ±5 %
- Protection class IEC 60529: IP 55
Specifications
Autoclavable | |
4.0 to 4151 mL/min. | |
Hei-FLOW Core 600 | |
225 mm | |
Non-sterile | |
150 W | |
50 to 600 rpm |
230 V 50/60 Hz 150 W | |
Aluminum | |
256 mm | |
166 mm | |
Peristaltic Pump Drive | |
230 V |