missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Pasteur Pipets
Manufactured from glass for liquids susceptible to leaching from plastic pipets. Karl Hecht™ Pasteur Pipets are ideal for transferring small quantities of liquid.
19.00€ - 21.00€
Specifications
Diameter (Metric) Inner | Tip Opening: 1 mm |
---|---|
Diameter (Metric) Outer | 7 mm |
Quantity | 250 Pack |
Product Code | Brand | Length (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Type | Price | Cantidad y disponibilidad | ||||
10727322
|
Hecht Karl™
40567001 |
150 mm | Short Form |
19.00€
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10717152
|
Hecht Karl™
40567002 |
230 mm | Long Form |
21.00€
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Descripción
- Uniform shape
- Disposable
- Constriction in upper section for cotton plug
Especificaciones
Tip Opening: 1 mm | |
7 mm | |
250 Pack |