missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Package Rotary Vane Pump RZ 2.5 with FO/VS 16

The rotary vane pump package RZ 2.5 with oil mist filter and butterfly valve VS 16 offers great performance in a compact design - even with the gas ballast open, they enable a very good ultimate vacuum.

Brand:  VACUUBRAND™ 20798029

2210.36 EUR valid until 2024-12-31
Use promo code "21962" to get your promotional price.


 View more versions of this product

Product Code. 17849816

  • 2945.00€ / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High flow rates even at vacuum levels approaching ultimate vacuum
  • Very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.002 mbar
2.3 m3/hr.
IP40
1.1 bar
CEE
Rotary Vane Vacuum Pump
Lyophilization, Fine Vacuum Distillation and Evacuation of Small Volumes
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions