Learn More
Thermo Scientific™ Oxoid™ Piperacillin/Tazobactam Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
37.30€ - 45.75€
Specifications
Antimicrobial Agents | Piperacillin/Tazobactam |
---|---|
Description | Oxoid Piperacillin/Tazobactam Antimicrobial Susceptibility Discs |
Antibiotic Code | TZP |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Antibiotic Code | Concentration | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Antibiotic Code | Concentration | Price | Quantity & Availability | |||
11409848
|
Thermo Scientific™
CT1616B |
Oxoid Piperacillin/Tazobactam Antimicrobial Susceptibility Discs | TZP | 36μg |
45.75€
Pack of 250 |
In Stock
Log in to see stock. |
|||
10547483
|
Thermo Scientific™
CT1628B |
Oxoid Piperacillin/Tazobactam Antimicrobial Susceptibility Discs | TZP | 40μg | N/A | ||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Piperacillin/Tazobactam Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Piperacillin/Tazobactam | |
TZP | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Piperacillin/Tazobactam Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.