missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Oven 125 Basic Dry Glass
GREENER_CHOICE

Universal oven for tempering, drying, aging and heating application in the laboratory.

Brand:  IKA™ 0020003956

2155.09 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 16298391

  • 3114.00€ / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Covers applications in industry, schools/universities, research, quality control, and science
  • Fast heat up times and a precise temperature control guarantee reproducible test results
  • A special odorless insulation also ensures lower operating costs
  • The oven can be controlled by USB and test parameters can be recorded for further analyses
  • Temperature range: room temperature + 5°C to 250°C
  • Capacity: 125 L
  • Electronically adjustable ventilation
  • Clear display and control menu
  • Key lock function
  • Timer
  • Adjustable temperature limit
  • Glass door
Specifications

Specifications

125 L
Drying Oven
30 kg
1 to 142560 min
650 x 700 x 825 mm
100 to 115 V, 220 to 240 V
Ambient to 250°C
7 Segment LED
6
450 x 550 x 525 mm
55 kg
2450 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions