missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Oval PTFE Stir Bar
Provides stable stirring action. Fisherbrand™ Oval PTFE Stir Bar provides optimal turbulence for round-bottom flasks and containers.
26.25€ - 33.15€
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Diameter (Metric) | 13 mm |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
16255831
|
Fisherbrand™
001.635.13 |
35 mm | 13 mm | ||||||
16275831
|
Fisherbrand™
001.640.13 |
40 mm | 13 mm |
33.15€
Pack of 10 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
Description
- Stable, general-purpose magnetic stir bar
- Provides excellent turbulence for round-bottom flasks and containers
- Autoclavable
Specifications
Autoclavable | |
White | |
13 mm | |
Oval |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
5/Pk. | |
Round bottom flasks |