missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ISE Calibration Standards

Product Code. 11757527
Click to view available options
Concentration:
0.1 M
0.1 M KCl
0.1 M NH4Cl
0.1 M NaBr
0.1 M NaCl
0.1 M NaF
0.1 M NaHCO3
0.1 M NaI
0.1 M NaNO3
0.1 M NaSO4
0.1 M Pb(ClO4)2
1 M NaCl
1 ppm as F- with TISAB II
1 ppm as F- with TISAB II and 10 ppm as F- with TISAB II
10 ppm as F- with TISAB II
10 ppm as Na+
100 ppm as CaCO3
100 ppm as Cl-
100 ppm as Cl2
100 ppm as F-
100 ppm as N
1000 ppm as CaCO3
1000 ppm as Cl-
1000 ppm as N
1000 ppm as Na+
1000 ppm as Na+ with ISA
2 ppm as F- with TISAB II
Unit Size:
475mL
Each
This item is not returnable. View return policy

Product Code. 11757527

Brand: Thermo Scientific™ 930707

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.

TRUSTED_SUSTAINABILITY

Specifications

Description Nitrate Standard
Packaging 1 Bottle
Certificate of Analysis Yes
Concentration or Composition Notes C of A Acceptance Range: 100 ppm +/- 1 ppm as Nitrogen
Traceability to NIST Yes
Product Line Nitrate Ion Selective Electrodes Including 9707BNWP, 9307BNWP
Physical Form Liquid
Concentration 100 ppm as N
Color Colorless
For Use With (Equipment) Nitrate Ion Selective Electrode
Solution Type Calibration Standard
Type Calibration Standard
Quantity 475 mL
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.