missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ 9103BNWP Combination pH Electrode
Conduct applications with the accuracy and broad temperature range of this pH electrode, which includes widely used silver/silver chloride references.
213.28€ - 310.55€
Specifications
Junction | Ceramic |
---|---|
Material | Glass Body |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 90°C |
Filling Solution Type | 4M KCl with Ag/AgCl |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
10379830
|
Thermo Scientific™
9103BNWP |
Waterproof BNC |
310.55€
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
10738591
|
Thermo Scientific™
9103SC |
Screw Cap | N/A | ||||||
Description
Conduct applications with the accuracy and broad temperature range of the Thermo Scientific™ Orion™ 9103BNWP Combination pH Electrode, which includes widely used silver/silver chloride references.
Includes:
- 60ml bottle of Orion filling solution, 900011
Warranty: 6 months from date of purchase by Buyer or 12 from date of shipment from Seller, whichever is earlier.
Specifications
Ceramic | |
0 to 14 | |
4M KCl with Ag/AgCl | |
0.02 | |
16 mm |
Glass Body | |
0°C to 90°C | |
Ag/AgCl | |
32°F to 194°F |