missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 9103BNWP Combination pH Electrode

Conduct applications with the accuracy and broad temperature range of this pH electrode, which includes widely used silver/silver chloride references.

Brand:  Thermo Scientific™ 9103BNWP

293.55 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10379830

  • 310.55€ / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Conduct applications with the accuracy and broad temperature range of the Thermo Scientific™ Orion™ 9103BNWP Combination pH Electrode, which includes widely used silver/silver chloride references.

Includes:

  • 60ml bottle of Orion filling solution, 900011
TRUSTED_SUSTAINABILITY
Specifications

Specifications

With water proof connector
Ceramic
0 to 14
Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
Standard pH Meter, BNC connector
0.02
16 mm
Waterproof BNC
Glass Body
0°C to 90°C
4M KCl with Ag/AgCl
Ag/AgCl
32°F to 194°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions