missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Oil Sorbents Mat
The Oil Sorbents Mat is water repellant for the safe absorption of oils, petrol, diesel, etc.
167.00€
Specifications
Color | Blue |
---|---|
Material | Heavy-duty Cloth |
Type | Oil Only Sorbent Pad |
Length (English) | 15.75 in. |
Length (Metric) | 400.00 mm |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
17866346
|
asecos™
11327 |
7 kg |
167.00€
Pack of 200 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17836516
|
asecos™
9934 |
8 kg |
167.00€
Pack of 100 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibres, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Blue | |
Oil Only Sorbent Pad | |
400.00 mm | |
400.00 mm |
Heavy-duty Cloth | |
15.75 in. | |
15.75 in. |