missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Analog Thermal Mass Flowmeter for Oxygen

Designed to read flow rates of gases in a low cost and convenient manner. Aalborg™ Analog Thermal Mass Flowmeter for Oxygen has rugged design coupled with instrumentation grade accuracy to provide versatile and economical means of flow measurement.

Brand:  Aalborg™ GFM47A-VDL6-A0/3OB-40-SS

Product Code. 11738468

  • 1595.00€ / Each
Estimated Shipment: 18-03-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Rigid metallic construction
  • Built-in tiltable LCD readout
  • Circuit protection
  • Can be used as portable device
  • Engineering units or 0 to 100% displays
  • TIO - Totalizer option
Specifications

Specifications

Mass Flowmeter
±1.5%
0 to 60 LPM
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products