missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Printable Labels

Blank, printable nylon cloth labels for Laser Printers.

132.00€ - 805.00€

Specifications

Description LaserTab Laser Printable Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Material Nylon
View More Specs

Products 2
Product Code Brand Width (Metric) HeightMetric Price Quantity & Availability  
Product Code Brand Width (Metric) HeightMetric Price Quantity & Availability  
11533554
View Documents
Brady™
029680
12.7 mm
132.00€
1 pack
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
10766063
View Documents
Brady™
029674
25.4 mm
805.00€
1 pack
In Stock
to see stock.
Add to basket
 
Description

Description

  • Blank, printable nylon cloth labels for Laser Printers.
Specifications

Specifications

LaserTab Laser Printable Labels
White
Nylon
Labels
-40°C
-40°F to +194°F
80 lb./in.
0.165 mm
Permanent Acrylic
Matte
Laser
Laser Printers
Rectangle
-40°C to +90°C
0.0065 in.
Videos
SDS
Documents

Documents

Product Certifications