missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Showa Best Gloves™ NSK24™ Nitrile Knit-Lined Gloves
Click to view available options
Size:
10
Description
- Provides excellent protection from a wide array of solvents, oils and acids
- Offer flexibility and dexterity not found in a heavier thickness glove
- Rough-finish texture delivers a sure grip in even the most oily and wet applications
- Interlock liner ensures an added degree of comfort and liner protection
- Color: Blue
Specifications
Specifications
Certifications/Compliance | 21 CFR 170-199, CE |
Color | Blue |
Exterior Finish | Rough |
Material | Nitrile |
Powdered | Powder Free |
Size | 10 |
Sterility | Non-sterile |
For Use With (Application) | Suitable for use in oily or greasy applications, refineries, protection from hexavalent chromium, protection from fuels, painting, masonry and food handling applications |
Glove Cuff Style | Scalloped |
Liner Material | Cotton knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'