missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Non Sterile Sterile Cribbar Sample Bottles (Volume: 250mL)

Ideal for water sampling for either microbiological or chemical analysis

Brand:  Microspec™ P4

 View more versions of this product

Product Code. 15762145

  • 89.65€ / Pack of 140
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For sampling, potability testing, Legionella spp, pathogenic and indicator species
  • Squat bottles facilitating easy sampling from low drain points
  • Features wide diameter necks for ease of sampling and pipetting
  • Caps are tamper evident
  • Stable on bench
  • Rectangular to make most of limited storage space
  • Squat Bottle for ease of sampling
  • Wide neck for ease of sampling and pipetting
  • Off-centre neck to aid sampling close fitting outlets
Specifications

Specifications

Yes
Screw
Room Temperature
Disposable
Microbiology Sampling Bottles with Label
250 mL
Sampling
Polypropylene
250 mL
2.874 in.
3.347 in.
31 g
Red
Translucent
None
United Kingdom
Sterile
281g
Yes
140
250 mL
73 mm
85 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions