missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Non Sterile Cribbar Sample Bottles (Volume: 1000mL)
Features wide diameter necks for ease of sampling and pipetting
Brand: Microspec™ R8
This item is not returnable.
View return policy
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
- Includes label for marking
Specifications
Yes | |
Screw | |
Room Temperature | |
United Kingdom | |
Sterile | |
1080g | |
Yes | |
56 | |
1000 mL | |
70 mm | |
211 mm | |
80 g |
Red | |
Green | |
Disposable | |
Microbiology Sampling Bottles with Label | |
1000 mL | |
Sampling | |
Polypropylene | |
1000 mL | |
2.76 in. | |
8.30 in. | |
2.82 oz. |