missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ NM Plus Hydrogen Generator
This generator produces a continuous supply of high purity, dry hydrogen.
13909.31€ - 25018.81€
Specifications
Depth (Metric) | 37 cm |
---|---|
Height (Metric) | 50.7 cm |
Max. Ambient Operating Temperature | 35°C |
Outlet Pressure | 11 bar |
Width (English) | 9 in. |
Product Code | Brand | Flow Rate | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Wattage | Price | Quantity & Availability | ||||
17708919
|
Schmidlin™
DB-PNM100-EU |
100 mL/min. | 100 W |
13909.31€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17747384
|
Schmidlin™
DB-PNM250-EU |
250 mL/min. | 165 W |
14004.59€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17728919
|
Schmidlin™
DB-PNM500-EU |
500 mL/min. | 220 W |
19248.26€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17718919
|
Schmidlin™
DB-PNM1000-EU |
1000 mL/min. | 385 W |
25018.81€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Pressure: 11 barg (160 psig)
- Unique permeation membrane drying system
- Cold dual dynamic regeneration dryer
- USB connectivity
- Easy to install with complete 'plug and play' functionality
- Ideal for all GC detector applications
- Meets and exceeds requirements for the most demanding GC applications
- Superior hydrogen production with reliable long life cell
- Minimal maintenance; no desiccant cartridges to change
- PC monitoring for maintenance, diagnostics and remote connection
Specifications
37 cm | |
35°C | |
9 in. | |
Outlet: 1/8 in. | |
>99.99996% |
50.7 cm | |
11 bar | |
23 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz |