missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ NM Plus FID Station H2 and Zero Air Generator

This dual gas generator produces a continuous supply of high purity hydrogen and zero air.

17196.76€ - 26790.05€

Specifications

Depth (Metric) 68 cm
Height (Metric) 15 cm
Max. Ambient Operating Temperature 35°C
Outlet Pressure 11 bar
Width (English) 27 in.
View More Specs

Products 3
Product Code Brand Flow Rate Wattage Price Quantity & Availability  
Product Code Brand Flow Rate Wattage Price Quantity & Availability  
17768879
Encompass_Preferred
View Documents
Schmidlin™
DB-FNM100-EU
100 mL/min. 90 W
17196.76€
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17788879
Encompass_Preferred
View Documents
Schmidlin™
DB-FNM300-EU
300 mL/min. 150 W
18558.81€
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17778879
Encompass_Preferred
View Documents
Schmidlin™
DB-FNM1000-EU
1000 mL/min. 400 W
26790.05€
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Increase efficiency and improve performance
  • On-demand supply 24/7
  • Zero air <0.1 ppm
  • THC Pressure: 11 barg (160 psig)
  • Permeation membrane drying system
  • USB connectivity
  • Easy to install with complete 'plug and play' functionality
  • Ideal for all GC and GC/MS applications
Specifications

Specifications

68 cm
35°C
27 in.
Outlet: 1/8 in.
>99.99996%
15 cm
11 bar
69 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.