missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger™ Diaphragm Vacuum Pump For Moist Gases N 840.3 FT.40.18

Transfer, compress and pump down without contamination. KNF™ PTFE Vacuum Pumps are suitable for distillation, filtration, and preparation for analysis, sublimation, extraction and evaporation or drying.

Brand:  KNF™ 312297/026365

Product Code. 15757248

  • 3060.00€ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Corrosion and solvent resistant
  • Ideal replacement for water jet pumps
  • Maintenance Free
  • Structured diaphragm gives long life
  • Compact and portable
  • Flow rate 10 to 60 LPM
  • vacuum down to 2 mbar abs
Specifications

Specifications

10 Mbar abs.
341 x 189 x 239 mm
Diaphragm: PTFE-coated, Pump Head: PTFE, Valves: FFPM
EU
12,9 kg
34 L/min.
239 mm
189 mm
IP44
5°C
Rotary Evaporation, Centrifugal Concentration, Vacuum Oven
230 V
AC Motor
Diaphragm Vacuum Pump
Diaphragm Vacuum Pump for moist Gases N 840.3 ft.0.40.18
245 W
40°C
50 Hz
341 mm
Vacuum System
2 heads
Oil free
2 stages
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.