missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Neoprene Chemical Resistant Gloves
Click to view available options
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
Description
- Black
- Cotton flock lined
- Grip pattern
Specifications
Specifications
Color | Black |
Exterior Finish | Grip Pattern |
Material | Polychloroprene, Rubber |
Product Type | Neoprene Gloves |
Size | Medium, 8 |
Thickness (Metric) | 0.7 mm |
Lining | Cotton flock lined |
Quantity | 10Pack |
Length (Metric) | 310 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction