missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Needle Valve for Stainless Steel Flowmeter

These versatile, rugged and reliable, valves are suitable for laboratory instrumentation, bench top or OEM flow control purposes. Aalborg™ Needle Valve for Stainless Steel Flowmeter is designed for controlling a broad range of flow rates of liquids and gases.

91.00€

Specifications

Max. Operating Temperature (Metric) 121°C
For Use With (Equipment) 150 mm Gas/Liquid Flowmeter
Type Standard Valve
View More Specs

Products 2
Product Code Brand Airflow Rate Waterflow Rate Price Quantity & Availability  
Product Code Brand Airflow Rate Waterflow Rate Price Quantity & Availability  
11812360
View Documents
Aalborg™
VCHSV
60000 mL/min. 3500mL/min.
91.00€
Each
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
11788808
View Documents
Aalborg™
VCMSV
20000 mL/min. 1200mL/min.
91.00€
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
Description

Description

  • Available in three conveniently overlapping orifice-needle sizes.
  • These versatile, rugged and reliable, valves are suitable for laboratory instrumentation, bench top or OEM flow control purposes.
  • Valves are offered in straight (T) and 90 degree (L) flow patterns. All valves are supplied with 1/8in. FNPT inlet and outlet ports.
  • Valve cartridges are also interchangeable with built-in valves of Aalborg’s series of P, T, S, and G flow meter product line.
  • Bubble tight shutoff
Specifications

Specifications

121°C
150 mm Gas/Liquid Flowmeter
Standard Valve
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.