missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Needle Valve for Brass Flowmeter
These versatile, rugged and reliable, valves are suitable for laboratory instrumentation, bench top or OEM flow control purposes. Aalborg™ Needle Valve for Brass Flowmeter is designed for controlling a broad range of flow rates of liquids and gases.
79.00€ - 81.00€
Specifications
Max. Operating Temperature (Metric) | 82°C |
---|---|
For Use With (Equipment) | 150 mm Gas/Liquid Flowmeter |
Type | Standard Valve |
Product Code | Brand | Airflow Rate | Waterflow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Airflow Rate | Waterflow Rate | Price | Quantity & Availability | ||||
11862380
|
Aalborg™
VCLBB |
5000 mL/min. | 350mL/min. |
81.00€
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
11812400
|
Aalborg™
VCHBB |
60000 mL/min. | 3500mL/min. |
79.00€
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||
11778808
|
Aalborg™
VCMBB |
20000 mL/min. | 1200mL/min. |
79.00€
Each |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||
Description
- Available in three conveniently overlapping orifice-needle sizes.
- These versatile, rugged and reliable, valves are suitable for laboratory instrumentation, bench top or OEM flow control purposes.
- Valves are offered in straight (T) and 90 degree (L) flow patterns. All valves are supplied with 1/8in. FNPT inlet and outlet ports.
- Valve cartridges are also interchangeable with built-in valves of Aalborg’s series of P, T, S, and G flow meter product line.
- Bubble tight shutoff
Specifications
82°C | |
150 mm Gas/Liquid Flowmeter | |
Standard Valve |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title