missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles without Caps
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Natural |
Diameter (Metric) Outer Neck | 50 mm |
Diameter (Metric) Inner Neck | 44 mm |
Material | HDPE |
Quantity | 116 |
Neck Finish | 53-400 |
Closure Included | No |
Mouth | Wide |
Height (Metric) | 192 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction