missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Snap-It™ Closures for 12 x 32 crimp/snap vials

Product Code. 12493738
Click to view available options
Color:
Clear
Green
Yellow
Septum:
Integral Polyethylene
Integral Star Slit
PTFE/Silicone/PTFE
Viton™ Elastomer
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 12493738

Brand: Thermo Scientific™ C401150Y

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ National Snap-It Closures allow quick, easy application and removal from Target Snap-It vials.

Thermo Scientific™ National Snap-It Closures allow quick, easy application and removal from Target Snap-It vials.

  • Caps eliminate the need for crimping or de-capping tools
  • Easy to apply and easy to remove from vials
  • Available in a variety of colors and septa choices
TRUSTED_SUSTAINABILITY

Specifications

Description C4011-50Y
Color Yellow
Material Polyethylene
Volume (Metric) 2 mL
Septum Integral Polyethylene
Product Line National Snap-It
Closure Size 11 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.