missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ N2 Mass Flowmeter
1305.00€ - 1725.00€
Specifications
Type | Mass Flowmeter |
---|---|
Accuracy | ±5% |
Power Supply Details | 12 V to 200 mA max |
Precision | ±1.5 % |
Scale | Full scale |
Product Code | Brand | Flow Rate Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate Range | Price | Quantity & Availability | |||||
11707879
|
Aalborg™
GFC17A-VAL6-C0/3NC-06-SS |
0 to 500 mL/min. |
1725.00€
Each |
|
|||||
11707889
|
Aalborg™
GFC17A-VAL6-C0/3NC-08-SS |
0 to 2 LPM |
1495.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11872360
|
Aalborg™
GFM37A-VAL6-A0/3NC-30-SS |
0 to 20 LPM |
1305.00€
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
11852370
|
Aalborg™
GFM37A-VAL6-A0/3NC-31-SS |
0 to 30 LPM |
1305.00€
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
11892370
|
Aalborg™
GFM37A-VAL6-A0/3NC-33-SS |
0 to 50 LPM |
1305.00€
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
Specifications
Mass Flowmeter | |
12 V to 200 mA max | |
Full scale |
±5% | |
±1.5 % | |
5°C to 50°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title