missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ MZ2C NT Dry Chemistry Diaphragm Vacuum Pump
GREENER_CHOICE

Suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks

2385.00€

Specifications

Max. Vacuum 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Horsepower 0.24 hp
Amperage 3.4 A
Includes Manual
Motor Speed 150 to 1800 rpm
View More Specs

Products 1
Product Code Brand Electrical Requirements Plug Type Voltage Price Quantity & Availability  
Product Code Brand Electrical Requirements Plug Type Voltage Price Quantity & Availability  
10735774
GREENER_CHOICE
View Documents
BrandTech™ VACUUBRAND™
20732300
230 V 50/60 Hz CEE European 230 V
2385.00€
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps.

  • Ultimate Vacuum: 5Torr (7mbar)
  • Free Air Capacity: 38lpm (1.4cfm)

Specifications

Specifications

5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
3.4 A
150 to 1800 rpm
MZ 2C NT
24.47 lb.
104°F
10°C
50/60 Hz
198.12 mm
243.84 mm
24.2 cm
IP40
Chemical-Resistant
Oil-Free
16 psi
0.24 hp
Manual
Fluoroplastic (Case)
45 dB(A)
11.1 kg
40°C
1.2/1.4 CFM
7.79 in.
9.5 in.
9.56 in.
Diaphragm Pump
2
50°F
2
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.