Learn More
BrandTech™ VACUUBRAND™ MZ2C NT AK M D Dry Chemistry Vacuum System
Dry vacuum system provides the essential features for basic rotary evaporation
3400.00€
Specifications
Horsepower | 0.18 hp |
---|---|
Includes | Operating manual, power cord |
Motor Speed | 1500 to 1800 |
Certifications/Compliance | CE |
Material | ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve |
Description
Powered by an MZ2C NT chemistry-design vacuum pump, this system includes an inlet catchpot and integrated gas ballast to handle condensed vapors, as well as a Bourdon (dial) vacuum gauge that provides relative pressure readings and trend indication. A fluoropolymer valve provides safe manual flow control to match pumping speed to vapor flow to help prevent bumping.
- Pumps are engineered for performance, with flowrates up to 40% higher at working vacuum levels than competitive pumps with similar free air capacity ratings
- Chemistry-design diaphragm vacuum pump has a flowpath constructed of materials with excellent corrosion resistance, such as PTFE heads and diaphragms
- It is also equipped with a gas ballast to provide consistent pump performance with condensed vapors with minimal compromise of ultimate vacuum
- Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps
- Typical service intervals are from 10,000-15,000 operating hours — years in many applications
- Flow control and solvent recovery accessories are also made of premium, corrosion-resistant materials, such as borosilicate glass for the catchpot
- Ultimate vacuum: 5 Torr (7mbar)
- Free air capacity: 38 lpm (1.4cfm)
- Electrical requirements: 120V, US plug
Warranty
One year
Specifications
0.18 hp | |
1500 to 1800 | |
ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve | |
-10°C to +60°C | |
13.4 kg | |
40°C | |
38 L/min. | |
31.3 cm | |
31 cm | |
IP40 |
Operating manual, power cord | |
CE | |
MZ 2C NT | |
29.5 lb. | |
104°F | |
10°C | |
12.32 in. | |
12.2 in. | |
9.56 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.