missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MZ 1C Diaphragm Pump
An excellent solution for continuous, oil-free pumping of corrosive gases and vapors.
Brand: VACUUBRAND™ 20724100
1474.26 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Two-stage construction provides the advantageous combination of high pumping speed and low ultimate vacuum
- All major parts in contact with pumped media are made of chemically resistant fluoroplastics
- Well-proven PTFE-sandwich diaphragms increase reliability and extend operating life
- Equipped with a gas ballast valve for continuous condensate purge, increasing the pumping capability of condensable vapors
- Features a slim design for space-saving installation and good vacuum performance
- A manual vacuum regulator valve with dial gauge for adjustment of pumping speed and ultimate vacuum is available as an accessory
- Convenient, quick and simple to use due to the top-mounted power switch
- Whisper-quiet and very low vibration
Order Info
Includes
Specifications
15 torr (with Gas Ballast), 9 torr (without Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
312 x 121 x 170 mm | |
MZ 1C | |
-10°C to +60°C | |
40°C | |
0.4/0.5 CFM | |
144.78 mm | |
121.92 mm | |
IP40 | |
Chemical-Resistant | |
Rotary Evaporation | |
2 | |
230 V |
0.08 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
45 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
246.38 mm | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
17.5 psi |