missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Flap Door, 1400°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
5730.00€ - 6520.00€
Specifications
Capacity (Metric) | 5 L |
---|---|
Temperature (Metric) | 1400°C |
Type | Furnace |
Style | Flap Door |
Dimensions (D x W x H) Interior | 170 x 200 x 130 mm |
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
17327869
|
Nabertherm™
L-055K4ANL |
B510 |
5730.00€
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
17337869
|
Nabertherm™
L-055K4ANO |
C550 |
6520.00€
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Specifications
5 L | |
Furnace | |
170 x 200 x 130 mm | |
42 kg | |
220/240 V | |
50/60 Hz |
1400°C | |
Flap Door | |
450 x 490 x 580 mm | |
1-phase | |
2.4 kW |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title