missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Flap Door, 1300°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
5220.00€ - 7115.00€
Specifications
Temperature (Metric) | 1300°C |
---|---|
Type | Furnace |
Style | Flap Door |
Electrical Requirements | 1-phase |
Voltage | 220/240 V |
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||
17387859
|
Nabertherm™
L-055K3ANL |
5 L | B510 |
5220.00€
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
17397859
|
Nabertherm™
L-055K3ANO |
5 L | C550 |
6010.00€
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
17307899
|
Nabertherm™
L-155K3ANL |
15 L | B510 |
6325.00€
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
17317899
|
Nabertherm™
L-155K3ANO |
15 L | C550 |
7115.00€
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Specifications
1300°C | |
Flap Door | |
220/240 V |
Furnace | |
1-phase | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title