missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace SKM with Lift Door
For use with applications involving aggressive substances. Furnace includes ceramic muffle with embedded heating from four sides.
5905.00€ - 6695.00€
Specifications
Capacity (Metric) | 9 L |
---|---|
Temperature (Metric) | 1100°C |
Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
Dimensions (L x W x H) Exterior | 505 x 490 x 900 mm |
Weight (Metric) | 50 kg |
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
17397989
|
Nabertherm™
LM095H1ANL |
B510 |
5905.00€
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
17307999
|
Nabertherm™
LM095H1ANO |
C550 |
6695.00€
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
Description
- Maximum Temperature: 1100°C
- Muffle heated from four sides
- Furnace chamber with embedded ceramic muffle, high resistance to aggressive gasses and vapours
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Flap door can be used as work platform or lift door
- Adjustable working air inlet in the door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
9 L | |
240 x 230 x 170 mm | |
50 kg |
1100°C | |
505 x 490 x 900 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title