missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ FastDNA™-96 Plant/Seed DNA Kit

FastDNA™-96 Plant/Seed DNA Kit is used for rapid, high-throughput isolation of PCR-ready genomic DNA from plants tissues and seeds. For use with the FastPrep-96™ Instrument.

Brand:  MP Biomedicals™ 119696600

Product Code. 15559491

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Product Overview: Rapid, High-Throughput Isolation of PCR-Ready Genomic DNA from Plant and Seed Samples The FastDNA™-96 Plant and Seed DNA Kit is designed for the simple and rapid isolation of PCR-quality DNA from vegetative samples in approximately 50 minutes. Plant samples including stems, roots, leaves, buds, flowers, fruits and seeds are efficiently lysed in approximately 60 seconds with the FastPrep-96™ Instrument. Up to 80 mg samples are placed into each 1.2 mL tube of a FastDNA-96™ Lysing Matrix Rack (96-deep well plate) containing 2.0 mm specially stabilized Zirconium oxide lysing particles, which are designed to efficiently lyse a wide variety of plant specimens, while in the presence of a specially formulated lysis solution. The cleared lysate is then applied to a binding matrix to isolate the DNA, and spin column plates are used to simplify liquid handling. Eluted DNA is then applied to the MP-96 Inhibitor Removal Plate which removes tannins, polyphenols and polysaccharides that can inhibit PCR. Purified DNA is eluted in an EDTA-free, DNA elution solution, and is ready for downstream applications including digestion, electrophoresis, arrays and PCR (A260/A280 ratios ≥1.8). Yield is typically 5 μg of total DNA eluted in 50 to 100 μL of elution solution. This procedure can be performed in minutes, and there is no need for organic denaturants or proteinases.
  • Applications: The FastDNA™-96 Plant/Seed DNA Kit for FastPrep™-96 is used for the simple, rapid isolation of inhibitor-free, PCR-quality DNA from a variety of plant sample sources including leaves, stems, buds, flowers, fruit, and seeds. Eluted DNA can be used for downstream molecular-based applications including PCR, arrays, digestion, electrophoresis etc.
  • Sample Source: Plant Tissues
  • Sample Type: Seeds, Plants, Roots, Buds, Flowers, Fruits, Leaves, Stems
  • Sample Volume: Up to 80 mg
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Room Temperature
Seeds, Plants, Roots, Buds, Flowers, Fruits, Leaves, Stems
FastDNA-96 Kits
Up to 80 mg
Kit
2 x 96 Preps
1 Ea.
Plant Tissues
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.