missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ DiSBAC2(3) (Bis-(1,3-Diethylthiobarbituric Acid)Trimethine Oxonol)

Slow-response potential-sensitive probe

Brand:  Invitrogen™ B413

336.01 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.


Product Code. 11584187

  • 504.00€ / 100mg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price

This item is not returnable. View return policy

Description

Description

DiSBAC2(3) can enter depolarized cells where it binds to intracellular proteins or membrane and exhibits enhanced fluorescence and a red spectral shift. Increased depolarization results in additional influx of the anionic dye and an increase in fluorescence. Conversely, hyperpolarization is indicated by a decrease in fluorescence. Potential-dependent fluorescence changes generated by this bis-oxonol are typically ∽1% per mV. Also, this probe has an excitation maxima of 530nm and emission maxima of 560nm. DiBAC dyes are excluded from mitochondria because of their overall negative charge, making them superior to carbocyanines for measuring plasma membrane potentials. Indicator type: Membrane Potential Probes.

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store at room temperature and protect from light.
Membrane Potential Probes
Room Temperature
DiSBAC2(3)
100 mg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2936194 Certificate TypeCertificate of Analysis Date25/10/2024 Catalog NumberB413
Lot Number2738284 Certificate TypeCertificate of Analysis Date18/08/2023 Catalog NumberB413
Lot Number2465108 Certificate TypeCertificate of Analysis Date12/03/2022 Catalog NumberB413
Lot Number2354418 Certificate TypeCertificate of Analysis Date28/05/2021 Catalog NumberB413
Lot Number2289895 Certificate TypeCertificate of Analysis Date30/11/2020 Catalog NumberB413
Promotions

Promotions

  • Multiple Manufacturers
    Fall in love with big savings
    Promo Code: 24107

    Expires2025-03-28

    Days

    13

    Hours

    7

    Minutes

    25

    Seconds

    7
    New Offer
    Shop Now
  • Multiple Manufacturers
    Save on thousands of eligible products.
    Promo Code: 24111

    Expires2025-03-21

    Days

    6

    Hours

    7

    Minutes

    25

    Seconds

    7
    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ DiSBAC2(3) (Bis-(1,3-Diethylthiobarbituric Acid)Trimethine Oxonol) > 100mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.